Plenum Control Cable, 18/4, Nonshielded, 1000'

Item #: 0935837

Cat #: G121804

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, 18/4 Stranded Bare Copper, Nonshielded, 1000 foot reel

Overview

Plenum Control Cable, 18/4 Stranded Bare Copper, Nonshielded, 1000 foot reel
Also known as: G121804, OMNG121804

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Gauge: 18 AWG
Material: Copper
Conductors: 4
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded