WALLPK 26W COOL SURFACE PLAT

Item #: 0935675

Cat #: WPLED26MSS

UPC: 019813761756

$ 607.17 EA
Company wide:
0 in stock
Documents & Guides
LPACK LED WALLPACK 26W COOL SURFACE PLATE AND MINISENSOR BNZ

Overview

LPACK LED WALLPACK 26W COOL SURFACE PLATE AND MINISENSOR BNZ
Also known as: 019813761756, WPLED26MSS, RABWPLED26MSS

Specifications

Wattage: 26
Type: LED
Lumens: 1816
Color: Bronze
Wattage: 26
Lumens: 1816
Type: LED
Color: Bronze