This product has been discontinued.

Safety Switch, 600A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1
Item #: 0935657
Cat #: DT366UGKN
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1,
Overview
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1,
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: DT366UGKN, CUTDT366UGKN
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 600 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 600 |
| IP/NEMA Rating: | NEMA 1 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |