Fuse, 200A Square Body DIN 43-653, 00, Visual Indicator, 690/700V

Item #: 0935646

Cat #: 170M2617

UPC: 051712254151

$ 349.09 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712254151, 170M2617, BUS170M2617

Specifications

Type: DIN 43-653, With Indication, Square Body
Mounting: Stud
Amps: 200
Size: 00
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, With Indication, Square Body
Amps: 200
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 00
Volts AC Range: 690 - 700