Transformer, 2KVA, 1P, 240X480V, 120/240V, Isolation

Item #: 0935619

Cat #: T253012SS

UPC: 047503085783

Company wide:
0 in stock
2 KVA, 316 Stainless Steel - 240 X 480 Primary Volts - 120/240 Secondary Volts - Four Windings - 1Ø Dry Type Distribution Transformer - Single Phase

Overview

2 KVA, 316 Stainless Steel - 240 X 480 Primary Volts - 120/240 Secondary Volts - Four Windings - 1Ø Dry Type Distribution Transformer - Single Phase

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features.

Also known as: 047503085783, T253012SS, ACMT253012SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240x480