Ul 4x Mting Kit 1420 Qty 10

Item #: 0935608

Cat #: AHK14204X

UPC: 783510259181

$ 35.26 EA
Company wide:
0 in stock
Ul 4x Mting Kit 1420 Qty 10, Bulletin A80hs (hole Seals - Stainless Steel Hol-tite Oil Tight Hole Seals), Material: Stainless Steel

Overview

Ul 4x Mting Kit 1420 Qty 10, Bulletin A80hs (hole Seals - Stainless Steel Hol-tite Oil Tight Hole Seals), Material: Stainless Steel

These UL-recognized mountings kits are designed to maintain the overall UL Type rating of the enclosure when component mounting holes penetrate the exterior of the enclosure. These hardware kits are conveniently offered in three common fastener sizes to meet various applications.

Also known as: 783510259181, AHK14204X, HOFAHK14204X

Specifications

Material: Stainless Steel 304
Weight: 0.280 lb
Finish: Tumbled
Material: Stainless Steel 304
Finish: Tumbled
Weight: 0.280 lb