Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8"
Item #: 0935607
Cat #: AHK10324X
UPC: 783510259174
$ 32.13 EA
Company wide:
0
in stock
Documents & Guides
Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8 Inch, Material; Stainless Steel, These UL-Recognized Mountings Kits are Designed to Maintain the Overall UL Type Rating of the Enclosure When Component Mounting Holes Penetrate the Exterior of the Enclosure.
Overview
Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8 Inch, Material; Stainless Steel, These UL-Recognized Mountings Kits are Designed to Maintain the Overall UL Type Rating of the Enclosure When Component Mounting Holes Penetrate the Exterior of the Enclosure.
These UL-recognized mountings kits are designed to maintain the overall UL Type rating of the enclosure when component mounting holes penetrate the exterior of the enclosure. These hardware kits are conveniently offered in three common fastener sizes to meet various applications.
Also known as: 783510259174, AHK10324X, HOFAHK10324X
Specifications
| Material: | Stainless Steel 304 |
| Weight: | 0.140 lb |
| Finish: | Tumbled |
| Material: | Stainless Steel 304 |
| Finish: | Tumbled |
| Weight: | 0.140 lb |