Wet Location Emergency Light

Item #: 0935593

Cat #: WLTU GY MR M6

UPC: 753573582595

$ 236.76 EA
Company wide:
44 in stock
Documents & Guides
Wet Location Emergency Light (Wall Mount): 120/277V, Two 7W wedge-based halogen MR16 style lamps, with 45 degree adjustable heads in all directions, Gray Housing, Standard temperature rating 68°F to 122°F.

Overview

Wet Location Emergency Light (Wall Mount): 120/277V, Two 7W wedge-based halogen MR16 style lamps, with 45 degree adjustable heads in all directions, Gray Housing, Standard temperature rating 68°F to 122°F.

Ideal for wet location areas requiring emergency lighting that are subject to saturation with non-mechanically delivered water

Also known as: 753573582595, WLTU GY MR M6, LITWLTUGYMRM6

Specifications

Volts DC: 6
Volts AC: 120, 277
Color: Gray
Material: Thermoplastic
Wattage: 14
Light Technology: Halogen
Volts DC: 6
Color: Gray
Wattage: 14
Volts AC: 120, 277
Material: Thermoplastic
Light Technology: Halogen