TPI 34230THSS208V

Item #: 0935573

Cat #: 34230THSS208V

UPC: 686334480932

$ 1571.43 EA
Company wide:
0 in stock

Overview

TPI 34230THSS208V
Also known as: 686334480932, 34230THSS208V, TPI34230THSS208V

Specifications

Wattage: 5000
Material: Stainless Steel
Color: Stainless
Volts AC: 208
Standards: California Proposition 65
Wattage: 5000
Color: Stainless
Standards: California Proposition 65
Material: Stainless Steel
Volts AC: 208