Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0935533

Cat #: EHD3030V

UPC: 786679397787

$ 1414.44 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679397787, EHD3030V, CUTEHD3030V

Specifications

Mounting: Panel
Poles: 3
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 30
Poles: 3
Interrupt Rating AC: 14 kA