LS-Titan Miniature DIN Limit Switch

Item #: 0935493

Cat #: LS-S20A-RL

UPC: 786685392622

$ 132.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton LS-Titan Miniature DIN Limit Switch, Side Rotary, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2 NO, Slow Make Break, 6A at 240Vac, 3A at 24Vdc, Screw Terminals

Overview

Eaton LS-Titan Miniature DIN Limit Switch, Side Rotary, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2 NO, Slow Make Break, 6A at 240Vac, 3A at 24Vdc, Screw Terminals

EatonÆs LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make the LS-Titan a flexible switching solution.

Also known as: 786685392622, LS-S20A-RL, CUTLSS20ARL

Specifications

IP/NEMA Rating: IP66, IP67
IP/NEMA Rating: IP66, IP67