Power Distribution Terminal Block, 2P, 255A, 600V

Item #: 0935485

Cat #: CH16301-2

UPC: 782114184240

$ 627.80 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 2-Pole, 255 Amp, 600 Volts, Line Connection:250mcm - 6cu, Load Connection: 250mcm - 6cu, Copper Connectors

Overview

Power Distribution Terminal Block, 2-Pole, 255 Amp, 600 Volts, Line Connection:250mcm - 6cu, Load Connection: 250mcm - 6cu, Copper Connectors
Also known as: 782114184240, CH16301-2, CUTCH163012

Specifications

Poles: 2
Material: Copper
Amps: 255
Volts AC: 600
Poles: 2
Amps: 255
Material: Copper
Volts AC: 600