
Safety Switch, Cable Pull, 1NO/NC Contacts, 1/2" NPT, Opening
Item #: 0935385
Cat #: 1CPSA1
UPC: 784549252327
Company wide:
0
in stock
Documents & Guides
Safety Switch, Cable Pull, 1 Normally Open/Normally Closed, Direct Opening, 1/2 Inch National Pipe Thread, Connection, Silver Contacts
Overview
Safety Switch, Cable Pull, 1 Normally Open/Normally Closed, Direct Opening, 1/2 Inch National Pipe Thread, Connection, Silver Contacts
Also known as: 784549252327, 1CPSA1, HON1CPSA1
Specifications
| Mounting: | Screw |
| Type: | Cable Pull, Safety Switch |
| Material: | Copper |
| Poles: | 1 |
| Mounting: | Screw |
| Material: | Copper |
| Type: | Cable Pull, Safety Switch |
| Poles: | 1 |