3/4 INCH HD GRD ROD CLAMP HEX HEAD

Item #: 0935372

Cat #: GG34H

UPC: 783786126897

$ 126.18 EA
Company wide:
7 in stock
Documents & Guides
Heavy Duty Ground Rod Clamp, Copper Alloy Casting, Hex Head Bolt, Nominal Rod Size 3/4 (19.0mm), Wire Range 8 Sol - 4/0 Str (8.3-120.6mm2)

Overview

Heavy Duty Ground Rod Clamp, Copper Alloy Casting, Hex Head Bolt, Nominal Rod Size 3/4 (19.0mm), Wire Range 8 Sol - 4/0 Str (8.3-120.6mm2)
Also known as: 783786126897, GG34H, THBGG34H, acorn

Specifications

Diameter: 3/4 in
Material: Copper
Allowable Gauge Range: 8 - 4/0
Diameter: 3/4 in
Allowable Gauge Range: 8 - 4/0
Material: Copper