Leviton 2K480-04W 277/480V 3p4w 400a

Item #: 0935327

Cat #: 2K480-4W

UPC: 078477597811

Company wide:
0 in stock
400 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 400A Split-Core Current Transformers.

Overview

400 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 400A Split-Core Current Transformers.

Series 2000 480 V 400 A Indoor Kit Split Core, 3P4W

Also known as: 078477597811, 2K480-4W, LEV2K4804W

Specifications

Phase: 3
Amps: 400
Volts AC: 277, 480Y
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 3
Volts AC: 277, 480Y
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface