
48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V
Item #: 0935274
Cat #: CE48B
UPC: 686334796743
$ 2151.94 EA
Company wide:
0
in stock
48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V
Overview
48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V
Also known as: 686334796743, CE48B, TPICE48B
Specifications
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |