2-Conductor Fuse Terminal Block

Item #: 0935255

Cat #: 281-611/281-418

UPC:

$ 22.19 EA
Company wide:
149 in stock
Documents & Guides
2-Conductor Fuse Terminal Block; With Pivoting Fuse Holder; For 5 X 20 Mm Miniature Metric Fuse; With Blown Fuse Indication By Neon Lamp; 120 V; For Din-Rail 35 X 15 And 35 X 7.5; 4 Mm²; Cage Clamp

Overview

2-Conductor Fuse Terminal Block; With Pivoting Fuse Holder; For 5 X 20 Mm Miniature Metric Fuse; With Blown Fuse Indication By Neon Lamp; 120 V; For Din-Rail 35 X 15 And 35 X 7.5; 4 Mm²; Cage Clamp

2-Conductor Fuse Terminal Block; With Pivoting Fuse Holder; For 5 X 20 Mm Miniature Metric Fuse; With Blown Fuse Indication By Neon Lamp; 120 V; For Din-Rail 35 X 15 And 35 X 7.5; 4 Mm²; Cage Clamp

Also known as: 281-611/281-418, WAG281611281418

Specifications

Type: Terminal Block, Fused
Volts AC: 120
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, Fused
Mounting: DIN Rail
Volts AC: 120
Color: Gray