Corner Angle

Item #: 0935250

Cat #: P1325HG

UPC: 786364019796

Call for price
Company wide:
0 in stock
Documents & Guides
Corner Angle, 90°, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized

Overview

Corner Angle, 90°, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized
Also known as: 786364019796, P1325HG, UNIP1325HG

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole