Compact Fluorescent Lamp, 32W, Mini-Twist, 2700K

Item #: 0935214
Cat #: 48932
UPC: 762148117995
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 32 Watt, Mini-Twist, 2700K, Base: Medium Screw (E26), 82 CRI, Lumens: 2100 144W Equivalent.

Overview

Compact Fluorescent Lamp, 32 Watt, Mini-Twist, 2700K, Base: Medium Screw (E26), 82 CRI, Lumens: 2100 144W Equivalent.
Also known as: 762148117995, 48932, TCP48932

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2150, 2100
Volts AC: 120
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 32
Lumens: 2150, 2100
Color: White
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)