
Recessed Plate, 2-Gang, Light Almond
Item #: 0935186
Cat #: 45-0002-LA
UPC: 660559007044
$ 5.95 EA
Company wide:
0
in stock
Documents & Guides
Recessed Cable Plate, 2-Gang, Color: Light Almond.
Overview
Recessed Cable Plate, 2-Gang, Color: Light Almond.
The 2-Gang Recessed Low Voltage Cables Plate is used to install low voltage cables behind your wall mounted display, amplifier, or other audio and video devices. These plates are designed to be used with a standard low voltage mounting bracket made by any major manufacturer. The cable plate can be installed with the opening facing up or down.
Also known as: 660559007044, 45-0002-LA, DCE450002LA
Specifications
| Color: | Light Almond |
| Type: | Cable Entrance Hood |
| Gangs: | 2 |
| Mounting: | Box |
| Color: | Light Almond |
| Gangs: | 2 |
| Type: | Cable Entrance Hood |
| Mounting: | Box |