
Wallplate, 1-Gang, 3-Port, Light Almond
Item #: 0935149
Cat #: 20-3003-LA
UPC: 660559005484
$ 0.59 EA
Clearance
Price good while supplies last
Company wide:
78
in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 3-Port, Box Mount, Color: Light Almond.
Overview
Wallplate, Keystone, 1-Gang, 3-Port, Box Mount, Color: Light Almond.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005484, 20-3003-LA, DCE203003LA
Specifications
| Color: | Light Almond |
| Mounting: | Box |
| Gangs: | 1 |
| Number of Ports: | 3 |
| Color: | Light Almond |
| Gangs: | 1 |
| Mounting: | Box |
| Number of Ports: | 3 |