
Wallplate, 1-Gang, 2-Port, Grey
Item #: 0935144
Cat #: 20-3002-GY
UPC: 660559005392
$ 0.55 EA
Clearance
Price good while supplies last
Company wide:
330
in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Grey.
Overview
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Grey.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005392, 20-3002-GY, DCE203002GY
Specifications
| Mounting: | Box |
| Color: | Gray |
| Gangs: | 1 |
| Number of Ports: | 2 |
| Mounting: | Box |
| Gangs: | 1 |
| Color: | Gray |
| Number of Ports: | 2 |