
Wallplate, 1-Gang, 1-Port, Black
Item #: 0935138
Cat #: 20-3001-BK
UPC: 660559005309
$ 1.26 EA
Company wide:
7
in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.
Overview
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005309, 20-3001-BK, DCE203001BK
Specifications
| Mounting: | Box |
| Color: | Black |
| Gangs: | 1 |
| Number of Ports: | 1 |
| Mounting: | Box |
| Gangs: | 1 |
| Color: | Black |
| Number of Ports: | 1 |