
Wallplate, 1-Gang, 1-Port, Ivory
Item #: 0935137
Cat #: 20-3001-IV
UPC: 660559005330
$ 0.57 EA
Clearance
Price good while supplies last
Company wide:
26
in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Ivory.
Overview
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Ivory.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005330, 20-3001-IV, DCE203001IV
Specifications
| Mounting: | Box |
| Gangs: | 1 |
| Color: | Ivory |
| Number of Ports: | 1 |
| Mounting: | Box |
| Color: | Ivory |
| Gangs: | 1 |
| Number of Ports: | 1 |