
Wallplate, 1-Gang, 1-Port, Light Almond
Item #: 0935136
Cat #: 20-3001-LA
UPC: 660559005347
$ 0.54 EA
Clearance
Price good while supplies last
Company wide:
28
in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Light Almond.
Overview
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Light Almond.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005347, 20-3001-LA, DCE203001LA
Specifications
| Color: | Light Almond |
| Mounting: | Box |
| Gangs: | 1 |
| Number of Ports: | 1 |
| Color: | Light Almond |
| Gangs: | 1 |
| Mounting: | Box |
| Number of Ports: | 1 |