2U, Wall Bracket, Hinged

Item #: 0935133

Cat #: 20-5552

UPC: 660559008300

Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxW: 3.50" x 19.25", Weight Capacity: 25 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxW: 3.50" x 19.25", Weight Capacity: 25 lbs, Color: Black.

Universal left or right hinge mounting For use with any 19″ rack mount patch panel 6″ deep mounting bracket

Also known as: 660559008300, 20-5552, DCE205552

Specifications

Size: 2RMU
Type: Rack
Color: Black
Weight Capacity: 25 lbs
Mounting: Wall
Size: 2RMU
Color: Black
Mounting: Wall
Type: Rack
Weight Capacity: 25 lbs