1RMU Wall Mount, Hinged

Item #: 0935131
Cat #: 20-5551
UPC: 660559008294
$ 25.20 EA
Company wide:
80 in stock
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 1RMU, HxW: 1.75" x 19.25", Weight Capacity: 25 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 1RMU, HxW: 1.75" x 19.25", Weight Capacity: 25 lbs, Color: Black.
Universal left or right hinge mounting For use with any 19″ rack mount patch panel 6″ deep mounting bracket
Also known as: 660559008294, 20-5551, DCE205551, wall mt swing gate

Specifications

Type: Rack
Color: Black
Size: 1RMU
Weight Capacity: 25 lbs
Mounting: Wall
Type: Rack
Size: 1RMU
Mounting: Wall
Color: Black
Weight Capacity: 25 lbs

Customer Reviews

No reviews for this product
(0)