19" Cable Management Holder

Item #: 0935129

Cat #: 20-5550

UPC: 660559008287

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Management Wire Holder, 19" Rack, 1U

Overview

Cable Management Wire Holder, 19" Rack, 1U

For use with any 19″ rack mount patch panel

Also known as: 660559008287, 20-5550, DCE205550

Specifications

Type: Cable Manager
Type: Cable Manager