12-Port Patch Panel, CAT6

Item #: 0935118

Cat #: 20-5602

UPC: 660559009317

$ 83.28 EA
Company wide:
39 in stock
Documents & Guides
Universal Patch Block, Category 6, 12-Port, Termination: 110 Style, Includes: 89D Mounting Bracket

Overview

Universal Patch Block, Category 6, 12-Port, Termination: 110 Style, Includes: 89D Mounting Bracket

Designed and color coded for TIA568A and TIA568B wiring configurations Meets all UL standards and requirements for category 5e & category 6 patch panels Intertek ETL Semko verified 3P-Third Party Tested Meets or exceeds all published TIA/EIA-568B guidelines for category 5e and category 6 industry requirements; meets FCC part 68 Patch panels come pre-configured with easy to read 110-style punch downs on the rear side and six ports RJ-45 front modules 16 gauge steel, black powder coated panel with UL 940-0 rated jack housing Connector spring wire contacts are 50 micro inches gold over nickel RoHS compliant 25-year product warranty 25 year Channel System Warranty when terminated with Honeywell Genesis cable

Also known as: 660559009317, 20-5602, DCE205602

Specifications

Number of Ports: 12
Connector Type: CAT 6
Number of Ports: 12
Connector Type: CAT 6