
12-Port Mini Patch Panel CAT 5e
Item #: 0935116
Cat #: 20-5502
UPC: 660559008331
$ 66.63 EA
Company wide:
25
in stock
Documents & Guides
Universal Patch Block, Category 5e, 12-Port, Termination: 110 Style. Includes: 89D Mounting Bracket.
Overview
Universal Patch Block, Category 5e, 12-Port, Termination: 110 Style. Includes: 89D Mounting Bracket.
Designed and color coded for TIA568A and TIA568B wiring configurations Meets all UL standards and requirements for category 5e & category 6 patch panels Intertek ETL Semko verified 3P-Third Party Tested Meets or exceeds all published TIA/EIA-568B guidelines for category 5e and category 6 industry requirements; meets FCC part 68 Patch panels come pre-configured with easy to read 110-style punch downs on the rear side and six ports RJ-45 front modules 16 gauge steel, black powder coated panel with UL 940-0 rated jack housing Connector spring wire contacts are 50 micro inches gold over nickel RoHS compliant 25-year product warranty 25 year Channel System Warranty when terminated with Honeywell Genesis cable
Also known as: 660559008331, 20-5502, DCE205502
Specifications
| Number of Ports: | 12 |
| Connector Type: | CAT 5E |
| Number of Ports: | 12 |
| Connector Type: | CAT 5E |