HDMI, Snap-In, White

Item #: 0935115

Cat #: 20-4504-WH

UPC: 660559008379

$ 11.79 EA
Company wide:
300 in stock
Documents & Guides
Snap-In Connector, HDMI Feed-thru, Female to Female, Color: White. • Snaps into any standard keystone wall plate • Compatible with High Speed HDMI cords with Ethernet

Overview

Snap-In Connector, HDMI Feed-thru, Female to Female, Color: White. • Snaps into any standard keystone wall plate • Compatible with High Speed HDMI cords with Ethernet

Can be installed with any manufacturer’s keystone wall plate Compatible with high speed HDMI cables Supports Ethernet channel Supports 4K Ultra HD Supports 3D resolution

Also known as: 660559008379, 20-4504-WH, DCE204504WH, HDMI insert

Specifications

Mounting: Snap In
Type: HDMI
Color: White
Gender: Female/Female
Mounting: Snap In
Color: White
Type: HDMI
Gender: Female/Female