Rescue Strap Fall Support, 70" Length *** Discontinued ***

Item #: 0935110
Cat #: R-100
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rescue Strap Fall Support, 70" LengthRescue Step, Length: 70 Inches, Material: Polyester, Connection: 6 Inch Soft Loop *** Discontinued ***

Overview

Rescue Strap Fall Support, 70" LengthRescue Step, Length: 70 Inches, Material: Polyester, Connection: 6 Inch Soft Loop *** Discontinued ***
Also known as: R-100, MMMR100

Specifications

Length: 70 in
Length: 70 in

Customer Reviews

No reviews for this product
(0)