2-Port Blank Wall Plate

Item #: 0935101

Cat #: 20-3002-WH

UPC: 660559005422

$ 0.61 EA
Clearance
Price good while supplies last
Company wide:
34 in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 2-Port, Box Mount, Color: White.

Overview

Wallplate, Keystone, 1-Gang, 2-Port, Box Mount, Color: White.

These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.

Also known as: 660559005422, 20-3002-WH, DCE203002WH

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 2