Wallplate, Box Mount, 1-Port, 1-Gang White

Item #: 0935100

Cat #: 20-3001-WH

UPC: 660559005354

$ 1.17 EA
Company wide:
132 in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: White.

Overview

Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: White.

These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.

Also known as: 660559005354, 20-3001-WH, DCE203001WH

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 1