Bronze Finish

Item #: 0935028

Cat #: DSXF2 LED 3 50K M2

UPC: 753573385097

Company wide:
0 in stock
Documents & Guides
D-series Flood Size 2 With 3 LED & 5000k 204cob With NEMA 6 Distribution In Dark Bronze Finish, Wide Flood

Overview

D-series Flood Size 2 With 3 LED & 5000k 204cob With NEMA 6 Distribution In Dark Bronze Finish, Wide Flood
Also known as: 753573385097, DSXF2 LED 3 50K M2, LITDSXF2LEDP350KM2

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 54
Lumens: 4600
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 54
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4600
Light Technology: LED