Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, Ring Type

Item #: 0934997

Cat #: U4518-O-W

UPC: 784572210165

$ 85.80 EA
Company wide:
14 in stock
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, Side Wireway, UG Service, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, Side Wireway, UG Service, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

4 Terminal Ring Type Plain Top Seal Ring

Also known as: 784572210165, U4518-O-W, MLBU4518OW

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R