Cucmp 3/0awg 90deg 13/32-1 T Ul Csa

Item #: 0934995

Cat #: CLNB-3/0-38-1-9

UPC: 783669671254

$ 46.34 EA
Company wide:
0 in stock
Ilsco Cucmp 3/0awg 90deg 13/32-1 T Ul Csa Ernate Conductorsize: Alternate: 2/0 Flex; Barrel Length: 1.5000 In; Tang Width: 0.8853 In; Tanglength: 1.9370 In; Tang Thickness: 0.1250 In; Plating: Tin; Strip Length: 1.5620in; Width: 0.8853 In; Length: 2.6380 In; Overall Length: 2.6380 In; Outside Diameter: 0.6090 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.4840 In

Overview

Ilsco Cucmp 3/0awg 90deg 13/32-1 T Ul Csa Ernate Conductorsize: Alternate: 2/0 Flex; Barrel Length: 1.5000 In; Tang Width: 0.8853 In; Tanglength: 1.9370 In; Tang Thickness: 0.1250 In; Plating: Tin; Strip Length: 1.5620in; Width: 0.8853 In; Length: 2.6380 In; Overall Length: 2.6380 In; Outside Diameter: 0.6090 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.4840 In
Also known as: 783669671254, CLNB-3/0-38-1-9, ILSCLNB303819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper