Copper Compression Lug 1awg 90deg 9/32-5/8 Tul Csa

Item #: 0934992

Cat #: CLNB-1-14-58-9

UPC: 783669662580

$ 48.19 EA
Company wide:
0 in stock
Ilsco Copper Compression Lug 1awg 90deg 9/32-5/8 T Ul Csa ; Alternate Conductor Size: Alternate: #2 Flex; Barrel Length: 1.3750 In; Tang Length: 1.4370 In;width: 0.6729 In; Plating: Tin; Tang Thickness: 0.1090 In; Tang Width: 0.6729 In; Strip Length: 1.4370 In; Inside Diameter: 0.3590 In; Mounting Hole Diameter: 0.281 In; Outside Diameter: 0.4680 In; Length: 2.0140 In; Overall Length: 2.0140in

Overview

Ilsco Copper Compression Lug 1awg 90deg 9/32-5/8 T Ul Csa ; Alternate Conductor Size: Alternate: #2 Flex; Barrel Length: 1.3750 In; Tang Length: 1.4370 In;width: 0.6729 In; Plating: Tin; Tang Thickness: 0.1090 In; Tang Width: 0.6729 In; Strip Length: 1.4370 In; Inside Diameter: 0.3590 In; Mounting Hole Diameter: 0.281 In; Outside Diameter: 0.4680 In; Length: 2.0140 In; Overall Length: 2.0140in
Also known as: 783669662580, CLNB-1-14-58-9, ILSCLNB114589

Specifications

Material: Copper
Size: 1/4
Material: Copper
Size: 1/4