Cu Comp 1awg 90deg 13/32-1 T Ul Csa

Item #: 0934990

Cat #: CLNB-1-38-1-9

UPC: 783669663167

$ 48.48 EA
Company wide:
0 in stock
Ilsco Cu Comp 1awg 90deg 13/32-1 T Ul Csa Barrel Length: 1.3750 In; Alternate Conductor Size: Alternate: #2 Flex; Plating: Tin; Tang Thickness: 0.1090 In; Tang Length: 1.9370 In; Strip Length: 1.4370 In; Width: 0.6729 In; Tang Width: 0.6729 In; Overall Length: 2.5140 In; Inside Diameter: 0.3590 In;outside Diameter: 0.4680 In; Length: 2.5140 In; Mounting Hole Diameter: 0.406 In

Overview

Ilsco Cu Comp 1awg 90deg 13/32-1 T Ul Csa Barrel Length: 1.3750 In; Alternate Conductor Size: Alternate: #2 Flex; Plating: Tin; Tang Thickness: 0.1090 In; Tang Length: 1.9370 In; Strip Length: 1.4370 In; Width: 0.6729 In; Tang Width: 0.6729 In; Overall Length: 2.5140 In; Inside Diameter: 0.3590 In;outside Diameter: 0.4680 In; Length: 2.5140 In; Mounting Hole Diameter: 0.406 In
Also known as: 783669663167, CLNB-1-38-1-9, ILSCLNB13819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper