Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0934986

Cat #: FD2030L

UPC: 786679451687

$ 2206.60 EA
Company wide:
0 in stock
C-H FD2030L MOLDED CASE CB 2P

Overview

C-H FD2030L MOLDED CASE CB 2P
Also known as: 786679451687, FD2030L, CUTFD2030L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 30