Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0934985

Cat #: FD2200L

UPC: 786679015292

$ 5702.58 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679015292, FD2200L, CUTFD2200L

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 2