1 AWG Copper Compression Lug

Item #: 0934980

Cat #: CLWS-1-14

UPC: 783669634310

$ 13.09 EA
Company wide:
7 in stock
Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 1/4in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 1/4in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA

Ilsco's SureCrimp Copper Compression Lugs are manufactured from high strength seamless copper tubing with electro-tin platting, chamfered entry, and color coded for correct die crimp selection.

Also known as: 783669634310, CLWS-1-14, ILSCLWS114

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in