4" x .045" x 5/8" Metal Cut-Off Wheel

Item #: 0934974

Cat #: DWA8050

UPC: 885911266581

Company wide:
0 in stock
Documents & Guides
4" x .045" x 5/8" Metal Cut-Off Wheel

Overview

4" x .045" x 5/8" Metal Cut-Off Wheel

Built for quick, clean cuts, DEWALT Type 1 Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cutting and 2 full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.

Also known as: 885911266581, DWA8050, DEWDWA8050

Specifications

Size: 4 in
Size: 4 in