Eiko 75par38/h/wfl-120v 75wat 120v

Item #: 0934939

Cat #: 75PAR38/H/WFL-120V

UPC: 031293495471

Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Cc-8 Filament, Application: Wide Flood, Standard: Csa, Designation: Par38, Wattage: 75wat, Voltage Rating: 120v, Lumens: 1100lm, Beam Angle: 50deg, Color Temperature: 2850k, Size: 4.75 Dia X 5.31in, Base: Medium Screw (e26), Average Life: 2000hr

Overview

Features: Cc-8 Filament, Application: Wide Flood, Standard: Csa, Designation: Par38, Wattage: 75wat, Voltage Rating: 120v, Lumens: 1100lm, Beam Angle: 50deg, Color Temperature: 2850k, Size: 4.75 Dia X 5.31in, Base: Medium Screw (e26), Average Life: 2000hr
Also known as: 031293495471, 75PAR38/H/WFL-120V, EIK75PAR38HWFL120V

Specifications

Wattage: 75
Shape: PAR38 (Sealed Beam)
Angle: 50°
Wattage: 75
Angle: 50°
Shape: PAR38 (Sealed Beam)