P&s Ps430c7-w P/s Conn 4w 30a 3ph 4

Item #: 0934893

Cat #: PS430C7-W

UPC: 785007430455

$ 386.64 EA
Company wide:
0 in stock
Documents & Guides
P&S PS430C7-W P/S CONN 4W 30A

Overview

P&S PS430C7-W P/S CONN 4W 30A
Also known as: 785007430455, PS430C7-W, PASPS430C7W

Specifications

Color: Black
Material: Thermoplastic
Color: Black
Material: Thermoplastic