14/1C 19STR THHN/THWN-2 WHITE 1 X 2500

Item #: 0934788
Cat #: M514ST02
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
14/1C 19STR THHN/THWN-2 WHITE 1 X 2500

Overview

14/1C 19STR THHN/THWN-2 WHITE 1 X 2500
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST02, OMNM514ST02

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Jacket: PVC
Color: White
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)