Category 6A Cable, CMP, White, 1000' Reel

Item #: 0934785

Cat #: 6A2724B

UPC:

$ 0.77 FT
Company wide:
0 in stock
Documents & Guides
Category 6A Cable, 23/4, CMP, White, 1000' Reel

Overview

Category 6A Cable, 23/4, CMP, White, 1000' Reel

This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. The cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.

Also known as: 6A2724B, 423CMPCAT6AWHRLESX

Specifications

Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Type: CAT 6A
Color: White
Gauge: 23 AWG
Conductors: 4 Pair
Color: White
Length: 1000 ft
Type: CAT 6A