Medium Base Ivory Pull Chain

Item #: 0934762

Cat #: 90-2451

UPC: 045923924514

Company wide:
0 in stock
Documents & Guides
Medium Base Pull Chain Current Tap; Ivory Finish; 250W; 125V

Overview

Medium Base Pull Chain Current Tap; Ivory Finish; 250W; 125V
Also known as: 045923924514, 90-2451, SAT902451

Specifications

Volts AC: 125
Wattage: 250
Dimmable: No
Volts AC: 125
Dimmable: No
Wattage: 250