Luminaire Disconnect, 18 to 12 AWG, 3-Wire, 6 Amp/600V Max *** Discontinued ***

Item #: 0934740
Cat #: 30-383XJ
UPC:
Call for price
Company wide:
0 in stock
Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18-12 AWG Solid, Color: Orange. Package of 50. *** Discontinued ***

Overview

Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18-12 AWG Solid, Color: Orange. Package of 50. *** Discontinued ***
Also known as: 30-383XJ, IDE30383XJ

Specifications

Material: Polycarbonate
Color: Orange
Volts AC: 600
Allowable Gauge Range: 18 - 14
Material: Polycarbonate
Volts AC: 600
Color: Orange
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)