Label Maker Cartridge, Indoor/Outdoor Vinyl

Item #: 0934739

Cat #: MC-500-595-WT-BK

UPC: 754473146542

Call for price
Company wide:
0 in stock
Documents & Guides
Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on White, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Overview

Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on White, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.

Also known as: 754473146542, MC-500-595-WT-BK, BRAMC500595WTBK

Specifications

Length: 25 ft
Width: 0.500 in
Material: Vinyl
Color: Black, White
Length: 25 ft
Material: Vinyl
Width: 0.500 in
Color: Black, White